Shop HOSS BOOT CO
See all product information
Create Account
Men's Recon Wellington 11 in Work Boot, Composite Toe, Full-Grain Leather, Waterproof, Brown, 13 2E
- Mfr # 94011
- Zoro # G025081975
product price:Â
$
154.99
/pr
Free Shipping & Returns
Key Features
Standards
ASTM F2413-18 M/I/C EH; ASTM F3445-21
Waterproof
Yes
Slip Resistant
Yes
Static Dissipative
No
Outsole Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94011
- Zoro #
- G025081975
- UPC #
- 843671154166
- Country of Origin
- China
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Waterproof
- Yes
- Item
- Wellington Work Boot
- Slip Resistant
- Yes
- Static Dissipative
- No
- Outsole Material
- Rubber
- Gender
- Men's
- Color
- Brown
- Toe Type
- Composite Safety Toe
- Footwear Closure Type
- Pull-On
- Insulated
- Uninsulated
- Upper Material
- Full-Grain Leather
- Toe Shape
- Oblique Toe
- Metatarsal Guard
- No
- Puncture Resistant Insole
- No
Dimensions
- Footwear Width
- 2E (Wide)
- Size
- 13
Description
HOSS Recon Wellington Men's 11 in Wellington Work Boot - Composite Toe, Waterproof, Slip-Resistant, EH Rated, Style 94011 Gear up for your toughest shifts with the HOSS Recon Wellington men's wellington work boot in brown. Crafted with full-grain leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this wellington work boot delivers waterproof, slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe and shank Full-grain leather vamp and shaft Waterproof membrane Premium P/U insole Cement construction EVA midsole Slip-resistant rubber outsole ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH Ideal for ranch and farm work, oil fields, construction sites and electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14 D(M) 2E(W). Step into the HOSS Recon Wellington and get a wellington work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.