Men's Recon XRD Met Guard 11 in Wellington Work Boot, Composite Toe, Brown/Black, 8.5 D
- Mfr # 94031
- Zoro # G725082548
product price:Â
$
184.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Slip Resistant
Yes
Color
Brown/Black
Footwear Closure Type
Pull-On
Toe Shape
Oblique Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94031
- Zoro #
- G725082548
- UPC #
- 843671153695
- Country of Origin
- China
- Gender
- Men's
- Slip Resistant
- Yes
- Color
- Brown/Black
- Footwear Closure Type
- Pull-On
- Toe Shape
- Oblique Toe
- Toe Type
- Composite Safety Toe
- Insulated
- Uninsulated
- Waterproof
- Yes
- Static Dissipative
- No
- Standards
- ASTM F2413-18 M/I/C EH Mt; ASTM F3445-21
- Outsole Material
- Rubber
- Metatarsal Guard
- Yes - Internal XRD
- Item
- Metatarsal Guard Work Boot
- Upper Material
- Full-Grain Leather
- Puncture Resistant Insole
- No
Dimensions
- Footwear Width
- D (Medium)
- Size
- 8.5
Description
HOSS Recon XRD Met Guard Men's 11 in Wellington Work Boot - Composite Toe, Waterproof, Met Guard, Slip-Resistant, EH Rated, Style 94031 Gear up for your toughest shifts with the HOSS Recon XRD Met Guard men's wellington work boot in brown/black. Crafted with full-grain leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this wellington work boot delivers waterproof, metatarsal guard, slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe & shank Full-grain leather High abrasion scratch leather vamp Waterproof membrane XRD Internal metatarsal guard Premium P/U insole EVA midsole Cement construction Slip-resistant rubber outsole ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH Mt Ideal for welding, steel mills, foundries, ranch and farm work and oil fields. This listing is for the Brown/Black colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14 D(M) 2E(W). Step into the HOSS Recon XRD Met Guard and get a wellington work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.