Shop HOSS BOOT CO
See all product information
Create Account
Men's Rushmore Pull-On Western Work Boot, Composite Toe, Full-Grain Leather, Charcoal Black, 12 D
- Mfr # 91065
- Zoro # G325082245
product price:Â
$
179.99
/pr
Free Shipping & Returns
Key Features
Color
Charcoal Black
Puncture Resistant Insole
Yes
Standards
ASTM F2413-18 M/I/C EH PR; ASTM F3445-21
Upper Material
Full-Grain Leather
Slip Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91065
- Zoro #
- G325082245
- UPC #
- 843671043941
- Country of Origin
- India
- Color
- Charcoal Black
- Puncture Resistant Insole
- Yes
- Standards
- ASTM F2413-18 M/I/C EH PR; ASTM F3445-21
- Item
- Western Work Boot
- Upper Material
- Full-Grain Leather
- Slip Resistant
- Yes
- Outsole Material
- Rubber
- Insulated
- Uninsulated
- Toe Shape
- Oblique Toe
- Static Dissipative
- No
- Gender
- Men's
- Waterproof
- Yes
- Metatarsal Guard
- No
- Toe Type
- Composite Safety Toe
- Footwear Closure Type
- Pull-On
Dimensions
- Footwear Width
- D (Medium)
- Size
- 12
Description
HOSS Rushmore Men's Pull-On Western Work Boot - Composite Toe, Waterproof, Slip-Resistant, EH Rated, Puncture-Resistant, Style 91065 Gear up for your toughest shifts with the HOSS Rushmore men's pull-on western work boot in charcoal black. Crafted with full-grain leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this pull-on western work boot delivers waterproof, slip-resistant, electrical hazard (EH) and puncture-resistant protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe and shank Full-grain cow rancher vamp with leather shaft Pull handles for easy on Waterproof membrane with moisture wicking mesh Premium P/U memory foam insole Puncture-resistant plate Goodyear welt construction with EVA midsole Slip-resistant rubber outsole ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH PR Ideal for ranch and farm work, oil fields, construction sites and electrical and utility trades. This listing is for the Charcoal Black colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14, 15, 16, 17, 18 D(M) and 2E(W). Step into the HOSS Rushmore and get a pull-on western work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.