Men's Rushmore Pull-On Western Work Boot, Soft Toe, Full-Grain Leather, Waterproof, Brown, 8.5 2E
- Mfr # 92060
- Zoro # G025082330
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
Yes
Size
8.5
Static Dissipative
No
Waterproof
Yes
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92060
- Zoro #
- G025082330
- UPC #
- 843671033409
- Country of Origin
- India
- Electrical Hazard Rated
- Yes
- Static Dissipative
- No
- Waterproof
- Yes
- Gender
- Men's
- Material
- Full-Grain Leather
- Closure Type
- Pull-On
- Puncture Resistant Insole
- Yes
- Color
- Brown
- Insulated
- Uninsulated
- Item
- Western Work Boot
- Toe Type
- Soft Toe
- Metatarsal Guard
- No
- Typical Rubber Boot Application
- Ranch & Farm, Oil & Gas, Construction, Electrical & Utility Trades
- Toe Shape
- Oblique Toe
- Standards
- ASTM F2892-24 EH PR
- Outsole Material
- Rubber
Dimensions
- Size
- 8.5
- Footwear Width
- 2E (Wide)
Description
HOSS Rushmore Men's Pull-On Western Work Boot - Soft Toe, Waterproof, Slip-Resistant, EH Rated, Puncture-Resistant, Style 92060 Gear up for your toughest shifts with the HOSS Rushmore men's pull-on western work boot in brown. Crafted with full-grain leather and a comfortable soft toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this pull-on western work boot delivers waterproof, slip-resistant, electrical hazard (EH) and puncture-resistant protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Soft toe design for lightweight, flexible all-day comfort Full-Grain Leather built for long-lasting durability Waterproof protection keeps feet dry in wet conditions Slip-resistant outsole for confident traction Electrical hazard (EH) rated Puncture-resistant protection underfoot Pull-on design for a secure, easy fit Ideal for ranch and farm work, oil fields, construction sites and electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14, 15, 16, 17, 18 D(M) and 2E(W). Step into the HOSS Rushmore and get a pull-on western work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.