Shop HOSS BOOT CO
See all product information
Create Account
Men's Scout Work Boot, Steel Toe, Full-Grain Leather & Nylon, Slip-Resistant, EH, Brown, 15 W
- Mfr # 60215
- Zoro # G625080415
product price:Â
$
114.99
/pr
Free Shipping & Returns
Key Features
Standards
ASTM F2413-18 M/I/C EH; ASTM F3445-21
Toe Type
Steel Safety Toe
Closure Type
Lace-Up
Static Dissipative
No
Outsole Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60215
- Zoro #
- G625080415
- UPC #
- 843671029211
- Country of Origin
- India
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Toe Type
- Steel Safety Toe
- Closure Type
- Lace-Up
- Static Dissipative
- No
- Outsole Material
- Polyurethane
- Insulated
- Uninsulated
- Metatarsal Guard (Yes, No)
- No
- Gender
- Men's
- Color
- Brown
- Toe Shape
- Oblique Toe
- Upper Material
- Full-Grain Leather & Nylon
- Waterproof
- No
- Electrical Hazard Rated
- Yes
- Item
- Work Boot
- Typical Rubber Boot Application
- Electrical & Utility Trades
- Puncture Resistant Insole
- No
- Includes
- (1) Pair
Dimensions
- Footwear Width
- 2E (Wide)
- Size
- 15
Description
HOSS Scout Men's Work Boot - Steel Toe, Slip-Resistant, EH Rated, Style 60215 Gear up for your toughest shifts with the HOSS Scout men's work boot in brown. Crafted with full-grain leather & nylon and a protective steel toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this work boot delivers slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Steel Safety Toe Full-grain leather and tough nylon Padded suede collar for comfort Premium P/U cushion insole Goodyear Welt Construction P/U outsole Composite shank ASTM F3445-21 Slip-resistant Meets ASTM F2413-18 M/I/C EH Ideal for electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14, 15, 16, 17, 18 D(M) & 2E(W). Step into the HOSS Scout and get a work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.