Shop HOSS BOOT CO
See all product information
Create Account
Men's Silent Majority Work Boot, Leather Upper, Brown, 13 M
- Mfr # 90445
- Zoro # G425081223
product price:Â
$
129.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Brown
Typical Rubber Boot Application
Construction, Manufacturing, Warehouse, General Trades
Material
Leather Upper
Toe Shape
Oblique Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90445
- Zoro #
- G425081223
- UPC #
- 843671190638
- Country of Origin
- India
- Gender
- Men's
- Color
- Brown
- Typical Rubber Boot Application
- Construction, Manufacturing, Warehouse, General Trades
- Material
- Leather Upper
- Toe Shape
- Oblique Toe
- Item
- Work Boot
- Closure Type
- Lace-Up
Dimensions
- Footwear Width
- D (Medium)
- Size
- 13
Description
HOSS Silent Majority Men's Work Boot, Style 90445 Gear up for your toughest shifts with the HOSS Silent Majority men's work boot in brown. Crafted with leather upper, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this work boot pairs rugged materials with all-day wearability so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Leather Upper built for long-lasting durability Ideal for construction, manufacturing, warehousing and general trade work. This listing is for the Brown colorway; choose your size and width for the perfect fit. Step into the HOSS Silent Majority and get a work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.