Shop HOSS BOOT CO
See all product information
Create Account
Men's Slag XRD Met Guard Pull-On Work Boot, Composite Toe, Full-Grain Leather, Brown/Black, 12 D
- Mfr # 90691
- Zoro # G625081269
product price:Â
$
184.99
/pr
Free Shipping & Returns
Key Features
Static Dissipative
No
Standards
ASTM F2413-18 M/I/C EH PR Mt; ASTM F3445-21
Color
Brown/Black
Waterproof
Yes
Slip Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90691
- Zoro #
- G625081269
- UPC #
- 843671150700
- Country of Origin
- China
- Static Dissipative
- No
- Standards
- ASTM F2413-18 M/I/C EH PR Mt; ASTM F3445-21
- Color
- Brown/Black
- Waterproof
- Yes
- Item
- Metatarsal Guard Work Boot
- Slip Resistant
- Yes
- Insulated
- Uninsulated
- Upper Material
- Full-Grain Leather
- Outsole Material
- Rubber
- Gender
- Men's
- Metatarsal Guard
- Yes - Internal XRD
- Toe Type
- Composite Safety Toe
- Footwear Closure Type
- Pull-On
- Toe Shape
- Oblique Toe
- Puncture Resistant Insole
- Yes
Dimensions
- Footwear Width
- D (Medium)
- Size
- 12
Description
HOSS Slag XRD Met Guard Men's Pull-On Met Guard Work Boot - Composite Toe, Waterproof, Met Guard, Slip-Resistant, EH Rated, Puncture-Resistant, Style 90691 Gear up for your toughest shifts with the HOSS Slag XRD Met Guard men's pull-on met guard work boot in brown/black. Crafted with full-grain leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this pull-on met guard work boot delivers waterproof, metatarsal guard, slip-resistant, electrical hazard (EH) and puncture-resistant protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe and shank Premium leather with heat resistant thread Waterproof membrane XRD Internal metatarsal guard Full cushioned P/U insole Puncture-resistant EVA midsole Long wearing rubber outsole Cement construction ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH PR Mt Ideal for welding, steel mills, foundries and electrical and utility trades. This listing is for the Brown/Black colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14 D(M) and 2E(W). Step into the HOSS Slag XRD Met Guard and get a pull-on met guard work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.