Shop HOSS BOOT CO
See all product information
Create Account
Men's Spadix Athletic Work Shoe, Composite Toe, Flyknit Upper, Slip-Resistant, EH, Black, 11 W
- Mfr # 10140
- Zoro # G825081359
product price:Â
$
109.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Lace-Up
Insulated
Uninsulated
Toe Shape
Oblique Toe
Waterproof
No
Standards
ASTM F2413-18 M/I/C EH; ASTM F3445-21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10140
- Zoro #
- G825081359
- UPC #
- 843671038879
- Country of Origin
- China
- Footwear Closure Type
- Lace-Up
- Insulated
- Uninsulated
- Toe Shape
- Oblique Toe
- Waterproof
- No
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Metatarsal Guard
- No
- Item
- Athletic Work Shoe
- Static Dissipative
- No
- Color
- Black
- Upper Material
- Flyknit
- Toe Type
- Composite Safety Toe
- Gender
- Men's
- Puncture Resistant Insole
- No
- Outsole Material
- Rubber
- Slip Resistant
- Yes
Dimensions
- Footwear Width
- 2E (Wide)
- Size
- 11
Description
HOSS Spadix Men's Athletic Work Shoe - Composite Toe, Slip-Resistant, EH Rated, Style 10140 Gear up for your toughest shifts with the HOSS Spadix men's athletic work shoe in black. Crafted with flyknit upper and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this athletic work shoe delivers slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe & shank FlyKnit upper with abrasion toe bumper !WOW! comfort system EVA midsole Cement construction Slip-resistant rubber outsole ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH 100% non-metallic Ideal for warehouses, distribution centers, manufacturing, facilities maintenance and electrical and utility trades. This listing is for the Black colorway; choose your size and width for the perfect fit. Sizes: 7-12, 13, 14 D(M) & 2E(W). Step into the HOSS Spadix and get an athletic work shoe built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.