Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Steel Toe Work Boot, Brown, 13, W, 50406

  • Mfr # 50406

  • Zoro # G602641929


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
50406
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50406
Zoro #
G602641929
UPC #
843671107094
Country of Origin
China

Dimensions

Size
13
Footwear Width
W

Details

Item
Work Boot
Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
50406
Waterproof
Yes
Outsole Material
EVA/Rubber
ASTM Footwear Class
F2413-18 M/I/C
Insole System
Fast Rebound Super Cushion
Footwear Style
Hiker
Puncture Resistant Insole
Yes
Upper Boot Material
Leather
Electrical Hazard Rated
EH

Description

Hoss Mens Frontier Brown Composite Toe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.