Shop HOSS BOOT CO
See all product information
Create Account
Men's Tikaboo Met Guard 6 in Work Boot, Composite Toe, Tumbled Leather, Lace Up, Tan, 14 2E
- Mfr # 60241
- Zoro # G425080394
product price:Â
$
149.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite Safety Toe
Toe Shape
Oblique Toe
Footwear Closure Type
Lace-Up
Color
Tan
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60241
- Zoro #
- G425080394
- UPC #
- 843671194971
- Country of Origin
- China
- Item
- Metatarsal Guard Work Boot
- Toe Type
- Composite Safety Toe
- Toe Shape
- Oblique Toe
- Footwear Closure Type
- Lace-Up
- Color
- Tan
- Gender
- Men's
- Upper Material
- Tumbled Leather
Dimensions
- Footwear Width
- 2E (Wide)
- Size
- 14
Description
HOSS Tikaboo Met Guard Men's 6 in Work Boot - Composite Toe, Met Guard, Style 60241 Gear up for your toughest shifts with the HOSS Tikaboo Met Guard men's work boot in tan. Crafted with tumbled leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this work boot delivers metatarsal guard protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite Toe for reliable impact and compression protection Tumbled Leather built for long-lasting durability Metatarsal guard helps protect the top of the foot Lace-up design for a secure, easy fit Ideal for welding, steel mills and foundries. This listing is for the Tan colorway; choose your size and width for the perfect fit. Step into the HOSS Tikaboo Met Guard and get a work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.