Men's Transfer SD Slip-On Work Shoe, Composite Toe, Full-Grain Leather, Brown, 15 W
- Mfr # 30204
- Zoro # G825081533
product price:Â
$
119.99
/pr
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30204
- Zoro #
- G825081533
- UPC #
- 843671162505
- Country of Origin
- India
Description
HOSS Transfer SD Men's Slip-On Work Shoe - Composite Toe, Static Dissipative, Slip-Resistant, Style 30204 Gear up for your toughest shifts with the HOSS Transfer SD men's slip-on work shoe in brown. Crafted with full-grain leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this slip-on work shoe delivers static dissipative and slip-resistant protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe and shank Full-grain leather with suede cushioned collar P/U cushion no stitch ESD insole Cement construction wedge for support EVA midsole Lightweight slip- and oil-resistant outsole ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C SD 10 100% non-metallic Ideal for electronics assembly, static-sensitive manufacturing floors, warehouses, distribution centers and manufacturing. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes: 7-12, 13, 14 D(M) and 2E(W). Step into the HOSS Transfer SD and get a slip-on work shoe built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.