Men's Tribute Pull-On Western Work Boot, Composite Toe, Full-Grain Leather, Brown/Digi Camo, 11 2E
- Mfr # 91073
- Zoro # G325082221
product price:Â
$
124.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull-On
Upper Material
Full-Grain Leather
Insulated
Uninsulated
Toe Shape
Oblique Toe
Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91073
- Zoro #
- G325082221
- UPC #
- 843671187409
- Country of Origin
- India
- Footwear Closure Type
- Pull-On
- Upper Material
- Full-Grain Leather
- Insulated
- Uninsulated
- Toe Shape
- Oblique Toe
- Metatarsal Guard
- No
- Slip Resistant
- Yes
- Color
- Brown/Digi Camo
- Waterproof
- Yes
- Toe Type
- Composite Safety Toe
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Item
- Western Work Boot
- Gender
- Men's
- Static Dissipative
- No
- Outsole Material
- Rubber
- Puncture Resistant Insole
- No
Dimensions
- Footwear Width
- 2E (Wide)
- Size
- 11
Description
HOSS Tribute Men's Pull-On Western Work Boot - Composite Toe, Waterproof, Slip-Resistant, EH Rated, Style 91073 Gear up for your toughest shifts with the HOSS Tribute men's pull-on western work boot in brown/digi camo. Crafted with full-grain leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this pull-on western work boot delivers waterproof, slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite Toe for reliable impact and compression protection Full-Grain Leather built for long-lasting durability Waterproof protection keeps feet dry in wet conditions Slip-resistant outsole for confident traction Electrical hazard (EH) rated Pull-on design for a secure, easy fit Ideal for ranch and farm work, oil fields, construction sites and electrical and utility trades. This listing is for the Brown/Digi Camo colorway; choose your size and width for the perfect fit. Step into the HOSS Tribute and get a pull-on western work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.