Shop HOSS BOOT CO
Create Account
Men's Watchman 8 in Side-Zip Work Boot, Soft Toe, Leather & Nylon, Slip-Resistant, EH, Black, 6 D
- Mfr # 80180
- Zoro # G825081403
product price:Â
$
109.99
/pr
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80180
- Zoro #
- G825081403
- UPC #
- 843671010417
- Country of Origin
- China
Description
HOSS Watchman Men's 8 in Side-Zip Work Boot - Soft Toe, Slip-Resistant, EH Rated, Style 80180 Gear up for your toughest shifts with the HOSS Watchman men's side-zip work boot in black. Crafted with leather & nylon and a comfortable soft toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this side-zip work boot delivers slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Soft toe Leather and heavy duty nylon Suede collar and padded tongue YKK Side zipper Light weight, only 1lb 4.7 oz per boot Fast rebound cushion insole Direct attach outsole for flexibility Polyurethane midsole ASTM F3445-21 Slip-resistant ASTM F2892-24 EH SR Ideal for electrical and utility trades. This listing is for the Black colorway; choose your size and width for the perfect fit. Sizes 6-12, 13, 14 D(M). Step into the HOSS Watchman and get a side-zip work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.