Shop HOSS BOOT CO
See all product information
Create Account
Men's We The People Pull-On Western Work Boot, Composite Toe, Tumbled Leather, Black, 13 W
- Mfr # 90123
- Zoro # G325081255
product price:Â
$
159.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Slip Resistant
Yes
Waterproof
Yes
Metatarsal Guard
No
Toe Shape
Oblique Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90123
- Zoro #
- G325081255
- UPC #
- 843671181377
- Country of Origin
- India
- Color
- Black
- Slip Resistant
- Yes
- Item
- Western Work Boot
- Waterproof
- Yes
- Metatarsal Guard
- No
- Toe Shape
- Oblique Toe
- Toe Type
- Composite Safety Toe
- Static Dissipative
- No
- Gender
- Men's
- Upper Material
- Tumbled Leather
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Footwear Closure Type
- Pull-On
- Outsole Material
- Rubber
- Insulated
- Uninsulated
- Puncture Resistant Insole
- No
Dimensions
- Size
- 13
- Footwear Width
- 2E (Wide)
Description
HOSS We The People Men's Pull-On Western Work Boot - Composite Toe, Waterproof, Slip-Resistant, EH Rated, Style 90123 Gear up for your toughest shifts with the HOSS We The People men's pull-on western work boot in black. Crafted with tumbled leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this pull-on western work boot delivers waterproof, slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe and shank Premium crazy horse leather Pull handles for easy on Waterproof membrane with moisture wicking mesh Premium P/U memory foam insole Combination welt construction with phylon midsole Slip-resistant rubber outsole ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH Ideal for ranch and farm work, oil fields, construction sites and electrical and utility trades. This listing is for the Black colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14 D(M) and 2E(W). Step into the HOSS We The People and get a pull-on western work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.