Shop HOSS BOOT CO
See all product information
Create Account
Men's Wheeler Low Athletic Work Shoe, Composite Toe, Microfiber Upper, Slip-Resistant, Black, 7 M
- Mfr # 40120
- Zoro # G325080838
product price:Â
$
104.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Insulated
Uninsulated
Static Dissipative
No
Footwear Closure Type
Lace-Up
Upper Material
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40120
- Zoro #
- G325080838
- UPC #
- 843671157242
- Country of Origin
- China
- Color
- Black
- Insulated
- Uninsulated
- Static Dissipative
- No
- Footwear Closure Type
- Lace-Up
- Upper Material
- Microfiber
- Gender
- Men's
- Puncture Resistant Insole
- No
- Toe Shape
- Oblique Toe
- Slip Resistant
- Yes
- Outsole Material
- Rubber
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Metatarsal Guard
- No
- Waterproof
- No
- Item
- Athletic Work Shoe
- Toe Type
- Composite Safety Toe
Dimensions
- Footwear Width
- D (Medium)
- Size
- 7
Description
HOSS Wheeler Low Men's Athletic Work Shoe - Composite Toe, Slip-Resistant, EH Rated, Style 40120 Gear up for your toughest shifts with the HOSS Wheeler Low men's athletic work shoe in black. Crafted with microfiber upper and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this athletic work shoe delivers slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe & shank Microfiber upper with durable bumper toe !WOW! comfort system Cement construction wedge for support Slip-resistant rubber outsole ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH No exposed metal Ideal for warehouses, distribution centers, manufacturing, facilities maintenance and electrical and utility trades. This listing is for the Black colorway; choose your size and width for the perfect fit. Sizes: 7-12, 13, 14, 15 D(M) and 2E(W). Step into the HOSS Wheeler Low and get an athletic work shoe built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.