Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 10.5 4E, Brown

  • Mfr # 50250

  • Zoro # G802643167


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Material
Leather/Nylon
Color
Brown
Toe Type
Soft
Waterproof
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50250
Zoro #
G802643167
UPC #
843671112036
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
4E

Details

Item
Work Boot
Material
Leather/Nylon
Color
Brown
Toe Type
Soft
Waterproof
No
Gender
Men's
Footwear Style
Hiker
Electrical Hazard Rated
EH
Insole System
Fast Rebound Super Cushion
Style Number
50250
Outsole Material
Rubber
ASTM Footwear Class
F2892-18

Description

Hoss Mens Eric Hi Brown Oblique Toe Sft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.