Zoro Homepage

Men's Work Boot, 11 D, Steel Toe, Brown, 60542

  • Mfr # 60542

  • Zoro # G902642497


product price: $111.00
/ea
Free Shipping & Returns

Key Features

Width
D
Color
Brown
Gender
Men's
Waterproof
No
Style Number
60542
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60542
Zoro #
G902642497
UPC #
843671119738
Country of Origin
China

Dimensions

Size
11
Width
D
Footwear Width
D

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
60542
Toe Type
Steel
Outsole Material
Direct Attached Dual Density
Footwear Style
6 in Work Boot
Upper Boot Material
Leather
Insole System
Fast Rebound Super Cushion
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH

Description

Hoss Mens Carter Brown Steel Toe Hiker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.