
Men's Work Boot, 11.5 4E, Brown
Mfr # 50250
Zoro # G302643162
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Material
Leather/Nylon
Color
Brown
Toe Type
Soft
Waterproof
No
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50250
Zoro #
G302643162
UPC #
843671112050
Country of Origin
China
Dimensions
Size
11.5
Footwear Width
4E
Details
Item
Work Boot
Material
Leather/Nylon
Color
Brown
Toe Type
Soft
Waterproof
No
Gender
Men's
Footwear Style
Hiker
Insole System
Fast Rebound Super Cushion
Style Number
50250
ASTM Footwear Class
F2892-18
Electrical Hazard Rated
EH
Outsole Material
Rubber
Description
Hoss Mens Eric Hi Brown Oblique Toe Sft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.