Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 12 D, Steel Toe, Brown, 60421

  • Mfr # 60421

  • Zoro # G202589959


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
60421
Toe Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60421
Zoro #
G202589959
UPC #
843671103300
Country of Origin
China

Dimensions

Size
12
Width
D
Footwear Width
D

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
60421
Toe Type
Steel
Outsole Material
Direct Attached Dual Density
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-18 M/I/C
Insole System
Memory Foam
Electrical Hazard Rated
EH
Upper Boot Material
Leather

Description

Hoss Mens Adam Brown Steel Toe Hiker,M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.