Zoro Homepage

Men's Work Boot, 14 D, Steel Toe, Black, 60122

  • Mfr # 60122

  • Zoro # G102589929


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
60122
Toe Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60122
Zoro #
G102589929
UPC #
843671103614
Country of Origin
China

Dimensions

Size
14
Width
D
Footwear Width
D

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
60122
Toe Type
Steel
Outsole Material
Direct Attached Dual Density
Upper Boot Material
Leather
Footwear Style
6 in Work Boot
Insole System
Memory Foam
Electrical Hazard Rated
EH
ASTM Footwear Class
F2413-18 M/I/C

Description

Hoss Mens Adam Black Steel Toe Hiker,M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.