Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 17 6E, Brown

  • Mfr # 50250

  • Zoro # G802643228


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Material
Leather/Nylon
Color
Brown
Toe Type
Soft
Waterproof
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50250
Zoro #
G802643228
UPC #
843671121687
Country of Origin
China

Dimensions

Size
17
Footwear Width
6E

Details

Item
Work Boot
Material
Leather/Nylon
Color
Brown
Toe Type
Soft
Waterproof
No
Gender
Men's
Electrical Hazard Rated
EH
Outsole Material
Rubber
Style Number
50250
Footwear Style
Hiker
ASTM Footwear Class
F2892-18
Insole System
Fast Rebound Super Cushion

Description

Hoss Mens Eric Hi Brown Oblique Toe Sft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.