Zoro Homepage

Men's Work Boot, 7.5 Steel Toe, Black, 60160

  • Mfr # 60160

  • Zoro # G102641276


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Size
7.5
Color
Black
Gender
Men's
Waterproof
No
Style Number
60160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60160
Zoro #
G102641276
UPC #
843671119271
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
2E

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
60160
Toe Type
Steel
Outsole Material
Direct Attached Dual Density
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-18 M/I/C
Insole System
Full Cushion
Material
Leather/Nylon
Electrical Hazard Rated
EH
Series
Carter

Description

Hoss Mens Black Carter Slip Resistant H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.