Zoro Homepage

Ranger Wellington, Men's Composite Toe Work Boot, Golden Brown, 10.5, 2E, 90260

  • Mfr # 90260

  • Zoro # G902642428


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Material
Leather
Gender
Men's
Color
Golden Brown
Style Number
90260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90260
Zoro #
G902642428
UPC #
843671011957
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
2E

Details

Item
Work Boot
Toe Type
Composite
Material
Leather
Gender
Men's
Color
Golden Brown
Style Number
90260
Series
Ranger Wellington
Waterproof
Yes
Puncture Resistant Insole
Yes
Electrical Hazard Rated
EH
Footwear Style
Wellington
ASTM Footwear Class
F2413-18 M/I/C
Outsole Material
Rubber
Insole System
Memory Foam

Description

Mens 10 In. Ranger work pull on with water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.