Zoro Homepage

Ridge Round Toe Work Boot, Black, 10 W, W

  • Mfr # 60130

  • Zoro # G812188535


product price: $109.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
W
Upper Material
Full-Grain Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60130
Zoro #
G812188535
UPC #
843671042067
Country of Origin
India

Dimensions

Size
10 W
Footwear Width
W

Details

Item
Ridge Round Toe Work Boot
Color
Black
Upper Material
Full-Grain Leather

Description

Introducing the Ridge Black Composite Toe work boot, your ultimate companion for demanding work environments. Built tough with a composite safety toe, these boots provide reliable protection against impact and compression hazards. Crafted from full-grain leather, they offer both durability and style, ensuring long-lasting performance. Designed for convenience, these boots feature non-metallic eyelet hooks for easy and secure lacing. Plus, the waterproof membrane keeps your feet dry in wet conditions, while the premium P/U cushion insole delivers exceptional comfort and support. For enhanced safety, these boots boast a puncture-resistant midsole and slip-resistant rubber outsole, providing stability and traction on any surface. With ASTM F3445-21 Slip-resistant and ASTM F2413-18 M/I/C EH PR certifications, they meet rigorous safety standards. Available in sizes 7-12, 13 DM, and 2EW, the Ridge Black Composite Toe work boot offers unbeatable performance and protection for any job. Upgrade your work footwear today and experience the difference with Ridge.


  • •Composite Toe Safety Toe
  • •Black Full Grain Leather
  • •Non Metallic -Eyelets
  • •Waterproof Membrane
  • •Premium P/U Cushion Insole
  • •This outsole meets ASTM-F3445-21 for Slip Resistant's
  • •Composite Shank
  • •Sizing 7-12,13, D(M) 2E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.