Zoro Homepage

Rushmore Western Cowboy Work Boot, Brown, 16 D, D

  • Mfr # 92065

  • Zoro # G612188544


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Footwear Width
D
Upper Material
Full-Grain Cow Rancher Vamp with Leather Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92065
Zoro #
G612188544
UPC #
843671034024
Country of Origin
India

Dimensions

Size
16 D
Footwear Width
D

Details

Item
Rushmore Western Cowboy Work Boot
Color
Brown
Upper Material
Full-Grain Cow Rancher Vamp with Leather Shaft

Description

Designed for durability and comfort, the Rushmore Brown Composite Toe work boot is a versatile choice for various work environments. With a composite safety toe, these boots offer reliable protection against impact and compression. The full-grain cow rancher vamp and leather shaft provide rugged durability and classic style, complemented by pull handles for easy wear. Featuring a waterproof membrane with moisture-wicking mesh, your feet stay dry and comfortable in any condition. Enjoy exceptional cushioning with the premium P/U memory foam insole, while the puncture-resistant plate adds an extra layer of protection. Constructed with Goodyear welted construction and an EVA midsole, these boots ensure long-lasting durability and support. The slip-resistant rubber outsole offers traction on various surfaces, meeting ASTM F3445-21 Slip-resistant and ASTM F2413-18 M/I/C EH PR standards for safety. Available in sizes 7-12, 13, 14, 15, 16, 17, and 18 DM as well as 2EW, the Rushmore Brown Composite Toe work boot delivers comfort, performance, and protection for every workday challenge. Choose Rushmore for unmatched quality and reliability.


  • •Composite Toe Safety Toe
  • •Full Grain Cow Rancher Vamp with Leather Shaft
  • •Pull On Handles
  • •Waterproof Membrane With Moisture Wicking Mesh
  • •Premium P/Memory Foam Insole
  • •This outsole meets ASTM-F3445-21 for Slip Resistant's
  • •This style meets the ASTM-F2413-18 M/I/C EH PR
  • •Goodyear Welted Construction with EVA Mid-Sole
  • •Sizes 7-12,13,14,15,16,17,18 ((M) and 2E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.