Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Showdown Western Cowboy Work Boot, Brown, 10 2E, 2E

  • Mfr # 92042

  • Zoro # G712188192


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Footwear Width
2E
Upper Material
Premium Crazy Horse Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92042
Zoro #
G712188192
UPC #
843671030972
Country of Origin
India

Dimensions

Size
10 2E
Footwear Width
2E

Details

Item
Showdown Western Cowboy Work Boot
Color
Brown
Upper Material
Premium Crazy Horse Leather

Description

The Showdown Brown Composite Toe work boot seamlessly blends Western aesthetics with modern safety standards. Its composite safety toe ensures protection against impacts, while the full-grain cow vamp and 11'' leather shaft exude rugged charm. Featuring a waterproof membrane with moisture-wicking mesh, these boots keep feet dry and comfortable in any condition. Enjoy all-day cushioning with the premium P/U memory foam insole, complemented by Goodyear welted construction with an EVA midsole for added support. The slip-resistant rubber outsole offers reliable traction on various surfaces, meeting ASTM F3445-21 slip-resistant standards for safety. With ASTM F2413-18 M/I/C EH PR certification, the Showdown Brown Composite Toe work boot is suitable for a range of work environments. Available in sizes 7-12, 13, and 14 DM as well as 2EW, the Showdown delivers the perfect blend of style, comfort, and safety for every hardworking individual. Choose Showdown for exceptional quality and performance.


  • •Composite Toe Safety Toe
  • •Full -Grain Cow Vamp
  • •11" Leather Shaft
  • •Waterproof Membrane With Moisture Wicking Mesh
  • •Premium P/Memory Foam Insole
  • •Goodyear Welted Construction with EVA Mid-Sole
  • •Puncture Resistant Rubber Outsole
  • •This outsole meets ASTM-F3445-21 for Slip Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.