Zoro Homepage

Tikaboo, Men's Composite Toe Work Boot, Brown, 7, W, 60406

  • Mfr # 60406

  • Zoro # G702641621


product price: $145.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Style Number
60406
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60406
Zoro #
G702641621
UPC #
843671006595
Country of Origin
China

Dimensions

Size
7
Footwear Width
W

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Style Number
60406
Series
Tikaboo
Waterproof
Yes
Footwear Style
6 in Work Boot
Electrical Hazard Rated
EH
Insole System
Memory Foam
Outsole Material
Rubber
ASTM Footwear Class
F2413-18 M/I/C

Description

Hoss Mens Tikaboo Brown Ultra-Lite Hike

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.