Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tikaboo, Men's Composite Toe Work Boot, Brown, 8.5, W, 60406

  • Mfr # 60406

  • Zoro # G302641700


product price: $145.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Style Number
60406
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60406
Zoro #
G302641700
UPC #
843671006625
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Style Number
60406
Series
Tikaboo
Waterproof
Yes
Electrical Hazard Rated
EH
Insole System
Memory Foam
ASTM Footwear Class
F2413-18 M/I/C
Footwear Style
6 in Work Boot
Outsole Material
Rubber

Description

Hoss Mens Tikaboo Brown Ultra-Lite Hike

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.