Zoro Homepage

Tikaboo, Men's Composite Toe Work Boot w/Met Guard, Brown, 14, W, 60240

  • Mfr # 60240

  • Zoro # G302642042


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Style Number
60240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60240
Zoro #
G302642042
UPC #
843671014057
Country of Origin
China

Dimensions

Size
14
Footwear Width
W

Details

Item
Work Boot w/Met Guard
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Style Number
60240
Series
Tikaboo
Waterproof
No
Outsole Material
Rubber
Insole System
Memory Foam
Footwear Style
Met Guard
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH

Description

Mens 6 In. Tikaboo is an ultra lightweight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.