Zoro Homepage

Tina, Women's Composite Toe Work Boot w/Met Guard, Black, 12, D, MT20518

  • Mfr # MT20518

  • Zoro # G402643192


product price: $165.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Material
Leather
Color
Black
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT20518
Zoro #
G402643192
UPC #
843671120727
Country of Origin
China

Dimensions

Size
12
Footwear Width
D

Details

Item
Work Boot w/Met Guard
Toe Type
Composite
Gender
Women's
Material
Leather
Color
Black
Style Number
MT20518
Series
Tina
Waterproof
Yes
Insole System
Full Cushion
ASTM Footwear Class
F2413-18 F/I/C
Outsole Material
Direct Attached Dual Density
Footwear Style
Met Guard
Electrical Hazard Rated
EH
Puncture Resistant Insole
Yes

Description

Moxie Trades Womens Tina MetGuard Boot,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.