Zoro Homepage

Tina, Women's Composite Toe Work Boot w/Met Guard, Black, 13, D, MT20518

  • Mfr # MT20518

  • Zoro # G502643115


product price: $165.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Material
Leather
Color
Black
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT20518
Zoro #
G502643115
UPC #
843671120734
Country of Origin
China

Dimensions

Size
13
Footwear Width
D

Details

Item
Work Boot w/Met Guard
Toe Type
Composite
Gender
Women's
Material
Leather
Color
Black
Style Number
MT20518
Series
Tina
Waterproof
Yes
Puncture Resistant Insole
Yes
Electrical Hazard Rated
EH
Insole System
Full Cushion
Footwear Style
Met Guard
ASTM Footwear Class
F2413-18 F/I/C
Outsole Material
Direct Attached Dual Density

Description

Moxie Trades Womens Tina MetGuard Boot,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.