Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tracker, Men's Composite Toe Work Boot, Brown, 13, M, 50251

  • Mfr # 50251

  • Zoro # G602642186


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Style Number
50251
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50251
Zoro #
G602642186
UPC #
843671108183
Country of Origin
China

Dimensions

Size
13
Footwear Width
M

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Style Number
50251
Series
Tracker
Waterproof
Yes
Electrical Hazard Rated
EH
Insole System
Fast Rebound Super Cushion
Footwear Style
Hiker
ASTM Footwear Class
F2413-18 M/I/C
Outsole Material
EVA/Rubber

Description

Hoss Mens Tracker Brown Waterproof Hike

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.