Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tracker, Men's Composite Toe Work Boot, Brown, 8.5, W, 50251

  • Mfr # 50251

  • Zoro # G702642192


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Material
Leather
Gender
Men's
Color
Brown
Style Number
50251
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50251
Zoro #
G702642192
UPC #
843671108237
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W

Details

Item
Work Boot
Toe Type
Composite
Material
Leather
Gender
Men's
Color
Brown
Style Number
50251
Series
Tracker
Waterproof
Yes
Footwear Style
Hiker
ASTM Footwear Class
F2413-18 M/I/C
Insole System
Fast Rebound Super Cushion
Outsole Material
EVA/Rubber
Electrical Hazard Rated
EH

Description

Hoss Mens Tracker Brown Waterproof Hike

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.