Zoro Homepage

Traverse, Men's 6 in Composite Toe Work Boot, Brown, 13, D, 60260

  • Mfr # 60260

  • Zoro # G202642098


product price: $165.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Style Number
60260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60260
Zoro #
G202642098
UPC #
843671008889
Country of Origin
China

Dimensions

Size
13
Footwear Width
D
Height
6 in

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Brown
Style Number
60260
Series
Traverse
Waterproof
Yes
Puncture Resistant Insole
Yes
Electrical Hazard Rated
EH
ASTM Footwear Class
F2413-18 M/I/C
Outsole Material
Direct Attached Dual Density
Footwear Style
6 in Work Boot
Insole System
Memory Foam

Description

Hoss Mens Traverse Puncture Resistant H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.