Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watchman, Men's Work Boot, 10.5 2E, Black

  • Mfr # 51170

  • Zoro # G502589871


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
Toe Type
Soft
Waterproof
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51170
Zoro #
G502589871
UPC #
843671010103
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
2E

Details

Item
Work Boot
Material
Leather
Color
Black
Toe Type
Soft
Waterproof
No
Gender
Men's
Series
Watchman
Shoe Style
6 in Work Boot
Outsole Material
Rubber
Electrical Hazard Rated
Eh
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2892-18
Insole System
Fast Rebound Super Cushion
Style Number
51170

Description

The mens Watchman,a 6 In. duty boot,util

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.