Zoro Homepage

Watchman, Men's Work Boot, 7.5 2E, Black

  • Mfr # 51170

  • Zoro # G802589854


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
Toe Type
Soft
Waterproof
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51170
Zoro #
G802589854
UPC #
843671010042
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
2E

Details

Item
Work Boot
Material
Leather
Color
Black
Toe Type
Soft
Waterproof
No
Gender
Men's
Series
Watchman
Outsole Material
Rubber
Shoe Style
6 in Work Boot
Footwear Style
6 in Work Boot
Style Number
51170
Electrical Hazard Rated
Eh
Insole System
Fast Rebound Super Cushion
ASTM Footwear Class
F2892-18

Description

The mens Watchman,a 6 In. duty boot,util

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.