Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

We The People Western Cowboy Work Boot, Brown, 11 2E, 2E

  • Mfr # 94021

  • Zoro # G712188116


product price: $141.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Footwear Width
2E
Upper Material
Premium Crazy Horse Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94021
Zoro #
G712188116
UPC #
843671150021
Country of Origin
India

Dimensions

Size
11 2E
Footwear Width
2E

Details

Item
We The People Western Cowboy Work Boot
Color
Brown
Upper Material
Premium Crazy Horse Leather

Description

The We The People Brown Composite Toe work boot blends Western flair with modern safety features. Its composite safety toe ensures protection against impacts, while the premium crazy horse leather exudes rugged charm. With pull handles for easy wear, navigating your workday is effortless. The waterproof membrane with moisture-wicking mesh keeps feet dry and comfortable in any condition. Enjoy all-day cushioning with the premium P/U memory foam insole, complemented by a combination welt construction with a phylon midsole for added support. The slip-resistant rubber outsole offers reliable traction on various surfaces, meeting ASTM F3445-21 slip-resistant standards for safety. With ASTM F2413-18 M/I/C EH certification, these boots are suitable for a range of work environments. Available in sizes 7-12, 13, and 14 DM as well as 2EW, the We The People Brown Composite Toe work boot delivers the perfect blend of comfort, protection, and Western-inspired style for every hardworking individual. Choose We The People for exceptional quality and performance.


  • •Composite Toe Safety Toe
  • •Premium Crazy Horse Leather
  • •Pull On Handles
  • •Waterproof Membrane With Moisture Wicking Mesh
  • •Premium P/Memory Foam Insole
  • •This outsole meets ASTM-F3445-21 for Slip Resistant's
  • •This style meets the ASTM-F2413-18 M/I/C EH PR
  • •Combination Welt Construction with Phylon Midsole
  • •Sizing 7-12,13,14 D(M) 2E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.