Zoro Homepage

Wildfire Pull-On Wellington Work Boot, Brown, 11 2E, 2E

  • Mfr # 94010

  • Zoro # G612188353


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Footwear Width
2E
Upper Material
Full-Grain Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94010
Zoro #
G612188353
UPC #
843671040650
Country of Origin
India

Dimensions

Size
11 2E
Footwear Width
2E

Details

Item
Wildfire Pull-On Wellington Work Boot
Color
Brown
Upper Material
Full-Grain Leather

Description

The Wildfire Wellington Brown Composite Toe work boot is engineered for durability and comfort, making it an ideal choice for demanding work environments. Featuring a composite safety toe, these boots offer reliable protection against impact and compression. Constructed from full-grain leather, they boast rugged durability and timeless style. Pull handles ensure easy on and off, while the waterproof membrane keeps your feet dry in wet conditions. Enjoy superior cushioning with the premium P/U cushion insole, while the puncture-resistant midsole and slip-resistant rubber outsole offer stability and support. With ASTM F3445-21 Slip-resistant and ASTM F2413-18 M/I/C EH PR certifications, these boots meet stringent safety standards. Available in sizes 7-12, 13, and 14 DM as well as 2EW, the Wildfire Wellington Brown Composite Toe work boot delivers comfort, protection, and performance for every workday challenge.


  • •Composite Toe Safety Toe
  • •Brown Full Grain Leather
  • •Pull Handles for easy fit
  • •Waterproof Membrane Construction
  • •Puncture Resistant Mid-Sole
  • •This outsole meets ASTM-F3445-21 for Slip Resistant's
  • •This style meets the ASTM-F2413-18 M/I/C EH PR
  • •Composite Shank
  • •Sizing 7-12,13,14 D(M) 2E(W)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.