Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Work Boot, Black, 9, B, MT70127

  • Mfr # MT70127

  • Zoro # G802590416


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
B
Style Number
MT70127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT70127
Zoro #
G802590416
UPC #
843671120598
Country of Origin
China

Dimensions

Size
9
Footwear Width
B

Details

Item
Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
MT70127
Waterproof
No
Outsole Material
Direct Attached Dual Density
Puncture Resistant Insole
Yes
Upper Boot Material
Leather
ASTM Footwear Class
F2413-18 F/I/C
Electrical Hazard Rated
EH
Footwear Style
6 in Work Boot
Insole System
Fast Rebound Super Cushion

Description

Womens Angelina Twin Gore Slip On featu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.