Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Work Boot, Black, 9.5, B, 70120

  • Mfr # 70120

  • Zoro # G102589554


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
70120
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70120
Zoro #
G102589554
UPC #
843671102921
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
B

Details

Item
Work Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
70120
Waterproof
Yes
Insole System
Memory Foam
Puncture Resistant Insole
Yes
Electrical Hazard Rated
EH
Outsole Material
Direct Attached Dual Density
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-18 F/I/C
Upper Boot Material
Leather

Description

Womens Lacy Black Composite Toe Hiker,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.