Zoro Homepage

Women's Composite Toe Work Boot, Olive, 8.5, B, MT26026

  • Mfr # MT26026

  • Zoro # G202589867


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Olive
Footwear Width
B
Style Number
MT26026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT26026
Zoro #
G202589867
UPC #
843671117499
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
B

Details

Item
Work Boot
Toe Type
Composite
Gender
Women's
Color
Olive
Style Number
MT26026
Waterproof
No
Insole System
Fast Rebound Super Cushion
ASTM Footwear Class
F2413-18 F/I/C
Puncture Resistant Insole
Yes
Upper Boot Material
Leather
Outsole Material
Direct Attached Dual Density
Footwear Style
6 in Work Boot
Electrical Hazard Rated
EH

Description

Moxie Trades Womens Lacy Olive Composit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.