Zoro Homepage

Women's Composite Toe Work Boot, Pink, 9.5, B, MT25058

  • Mfr # MT25058

  • Zoro # G202642630


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Material
Leather
Gender
Women's
Color
Pink
Footwear Width
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT25058
Zoro #
G202642630
UPC #
843671117390
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
B

Details

Item
Work Boot
Toe Type
Composite
Material
Leather
Gender
Women's
Color
Pink
Style Number
MT25058
Waterproof
No
Puncture Resistant Insole
Yes
Insole System
Fast Rebound Super Cushion
ASTM Footwear Class
F2413-18 F/I/C
Footwear Style
6 in Work Boot
Electrical Hazard Rated
EH
Outsole Material
Direct Attached Dual Density

Description

Moxie Trades Womens Angelina Pink Compo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.