Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Work Shoe, Black, 6, W, 24533

  • Mfr # 24533

  • Zoro # G602643022


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
24533
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24533
Zoro #
G602643022
UPC #
843671105144
Country of Origin
China

Dimensions

Size
6
Footwear Width
W

Details

Item
Work Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
24533
Waterproof
No
ASTM Footwear Class
F2413-18 M/I/C
Insole System
Fast Rebound Super Cushion
Upper Boot Material
Microfiber Leather
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Electrical Hazard Rated
EH

Description

Hoss Womens Express Fushia Composite To

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.