Zoro Homepage

Women's Composite Toe Work Shoe, Black, 8.5, M, 20230

  • Mfr # 20230

  • Zoro # G102589943


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
20230
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20230
Zoro #
G102589943
UPC #
843671104239
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
M

Details

Item
Work Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
20230
Waterproof
Yes
Upper Boot Material
Leather
ASTM Footwear Class
F2413-18 M/I/C
Electrical Hazard Rated
EH
Footwear Style
Athletic Shoe
Insole System
Fast Rebound Super Cushion
Outsole Material
Rubber

Description

Hoss Womens Reno Waterproof Composite T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.