Shop HOSS BOOT CO
See all product information
Create Account
Women's Sparks SD Athletic Work Shoe, Composite Toe, Mesh & Microfiber Upper, Black, 6 W
- Mfr # 20168
- Zoro # G825080857
product price:Â
$
114.99
/pr
Free Shipping & Returns
Key Features
Insulated
Uninsulated
Upper Material
Mesh & Microfiber
Metatarsal Guard
No
Standards
ASTM F2413-18 M/I/C SD 10; ASTM F3445-21
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20168
- Zoro #
- G825080857
- UPC #
- 843671160532
- Country of Origin
- China
- Insulated
- Uninsulated
- Upper Material
- Mesh & Microfiber
- Metatarsal Guard
- No
- Standards
- ASTM F2413-18 M/I/C SD 10; ASTM F3445-21
- Gender
- Women's
- Item
- Athletic Work Shoe
- Toe Type
- Composite Safety Toe
- Waterproof
- No
- Slip Resistant
- Yes
- Color
- Black
- Puncture Resistant Insole
- No
- Static Dissipative
- Yes
- Toe Shape
- Oblique Toe
- Footwear Closure Type
- Lace-Up
Dimensions
- Footwear Width
- Wide
- Size
- 6
Description
HOSS Sparks SD Women's Athletic Work Shoe - Composite Toe, Static Dissipative, Slip-Resistant, Style 20168 Gear up for your toughest shifts with the HOSS Sparks SD women's athletic work shoe in black. Crafted with mesh & microfiber upper and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this athletic work shoe delivers static dissipative and slip-resistant protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe and shank Mesh and microfiber Fast rebound super cushion insole Cement construction Lightweight EVA midsole ASTM F3445-21 Slip-and oil-resistant outsole ASTM F2413-18 M/I/C SD 10 100% Non-metallic Ideal for electronics assembly, static-sensitive manufacturing floors, warehouses, distribution centers and manufacturing. This listing is for the Black colorway; choose your size and width for the perfect fit. Sizes 5-10 D(M) and (2E)W. Step into the HOSS Sparks SD and get an athletic work shoe built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.