Zoro Homepage

Women's Work Boot, 5 D, Steel Toe, Black, MT50165

  • Mfr # MT50165

  • Zoro # G202589928


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Width
D
Color
Black
Gender
Women's
Waterproof
No
Style Number
MT50165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT50165
Zoro #
G202589928
UPC #
839175009248
Country of Origin
China

Dimensions

Size
5
Width
D
Footwear Width
D

Details

Item
Work Boot
Color
Black
Gender
Women's
Waterproof
No
Style Number
MT50165
Toe Type
Steel
Outsole Material
Direct Attached Dual Density
Puncture Resistant Insole
Yes
Electrical Hazard Rated
EH
Insole System
Cushion
Upper Boot Material
Leather
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-18 F/I/C

Description

Moxie Trades Womens Anne 8 In. Steel Toe W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.