Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Work Boot, 6 D, Steel Toe, Tan, MT50161

  • Mfr # MT50161

  • Zoro # G602589931


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Width
D
Color
Tan
Gender
Women's
Waterproof
No
Style Number
MT50161
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT50161
Zoro #
G602589931
UPC #
839175008883
Country of Origin
China

Dimensions

Size
6
Width
D
Footwear Width
D

Details

Item
Work Boot
Color
Tan
Gender
Women's
Waterproof
No
Style Number
MT50161
Toe Type
Steel
Outsole Material
Direct Attached Dual Density
Puncture Resistant Insole
Yes
Footwear Style
6 in Work Boot
Upper Boot Material
Leather
Electrical Hazard Rated
EH
Insole System
Cushion
ASTM Footwear Class
F2413-18 F/I/C

Description

Moxie Trades Womens Alice Tan Steel Toe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.