Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Work Boot, 7 B, Steel Toe, Brown, 70423

  • Mfr # 70423

  • Zoro # G602642827


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
70423
Toe Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70423
Zoro #
G602642827
UPC #
843671103669
Country of Origin
China

Dimensions

Size
7
Width
B
Footwear Width
B

Details

Item
Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
70423
Toe Type
Steel
Outsole Material
Direct Attached Dual Density
Upper Boot Material
Leather
Electrical Hazard Rated
EH
Insole System
Memory Foam
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-18 F/I/C

Description

Womens Lily Brown Steel Toe Hiker,Wome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.