Zoro Homepage

Women's Work Boot, 7 D, Steel Toe, Tan, MT50161

  • Mfr # MT50161

  • Zoro # G602642773


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Width
D
Color
Tan
Gender
Women's
Waterproof
No
Style Number
MT50161
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT50161
Zoro #
G602642773
UPC #
839175008906
Country of Origin
China

Dimensions

Size
7
Width
D
Footwear Width
D

Details

Item
Work Boot
Color
Tan
Gender
Women's
Waterproof
No
Style Number
MT50161
Toe Type
Steel
Outsole Material
Direct Attached Dual Density
Insole System
Cushion
Puncture Resistant Insole
Yes
Upper Boot Material
Leather
ASTM Footwear Class
F2413-18 F/I/C
Footwear Style
6 in Work Boot
Electrical Hazard Rated
EH

Description

Moxie Trades Womens Alice Tan Steel Toe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.