Shop HOSS BOOT COMPANY

Hiker Boot, Black, Men's, 11, 6E, PR

  • Mfr # 50165 11 6E
  • Zoro # G224176472

product price: 
$
274.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.81
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 11 6E
Zoro #
G224176472
UPC #
843671160167
Country of Origin
China
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.81
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Item
Hiker Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Waterproof
Yes
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Non-Woven Fabric, Polyurethane
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Color
Black
Closure
Lace Up with Dual-Purpose Hook
Footwear Style
Hiker Boot
Chemical-Resisting Sole
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Toe Cap Material
Carbon Fiber
Upper Material
Fabric
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Style Number
50165
Construction
Cemented
Insulated
No
Wire Color
Black

Dimensions

Overall Height
6 in
Size
11
Width
6E

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.